Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 8 ft. H, 5.50 In. W

  • Mfr # K90-5-12/16

  • Zoro # G3435041


product price: $11,226.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-12/16
Zoro #
G3435041
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
I Beam Height
15 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Minimum Height Under Beam
97 in
Overall Depth
78 in
I-Beam Height
15 in
Maximum Overall Height
12 ft
Maximum Height Under Beam
12 ft
Minimum Overall Height
8.1 ft
Overall Width
6.5 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
5.5 in
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Gantry Crane Clear Span
15 ft 4 in
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Caster Material
Steel
Caster Type
(4) Swivel
Rotating Legs
Yes
Mobility
Casters
Minimum Clear Span
13 ft
Body Material
Steel
Minimum Overall Span
13 ft
Maximum Overall Span
17.5 ft
Leg Connection Type
Clamp On
Maximum Clear Span
15.4 ft
Body Finish
Enamel
Maximum Lifting Capacity
10,000 lb
Included Components
Hardware
Mobility Under Load
Mobile
Span Adjustability
Adjustable Span
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.1 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 97 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.