Zoro Homepage

Portable Gantry Crane, 8 ft. H, 6.00 In. W

  • Mfr # K90-8-12/10

  • Zoro # G3434719


product price: $12,683.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-12/10
Zoro #
G3434719
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
6 in
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
18 in
Height Adjustment
Adjustable Height
Overall Depth
78 in
Maximum Overall Height
12 ft
Overall Width
6.5 ft
Minimum Overall Height
8 ft
Minimum Height Under Beam
8 ft
I-Beam Height
18 in
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
12 ft
I-Beam Flange Width
6 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
10 ft
Material
Steel
Adjustable Increments
12 in
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Gantry Crane Clear Span
8 ft 7 in
Color
Yellow
Standards
AISC, CMAA, OSHA
Finish
Enamel
Minimum Overall Span
11.6 ft
Mobility Under Load
Mobile
Maximum Lifting Capacity
16,000 lb
Span Adjustability
Fixed Span
Body Material
Steel
Included Components
Hardware
Rotating Legs
Yes
Mobility
Casters
Wheel Material
Steel
Minimum Clear Span
8.6 ft
Maximum Clear Span
8.7 ft
Body Finish
Enamel
Maximum Overall Span
11.5 ft
Leg Connection Type
Bolt On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 11.6 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8.6 ft, Maximum Clear Span 8.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.