Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 8000 lb., 11 ft. 3"

  • Mfr # H90-4-12/12

  • Zoro # G3437351


product price: $6,924.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
12 ft 4-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-12/12
Zoro #
G3437351
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Fixed Height
I Beam Height
12 in
Wheel Width
3 in
Wheel Diameter
8 in
Overall Depth
78 in
Maximum Overall Height
13 ft
Overall Width
6.5 ft
I-Beam Height
12 in
I-Beam Flange Width
5 in
Height Adjustability
Fixed Height
Minimum Height Under Beam
12 ft
Maximum Height Under Beam
12 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
12 ft 4-1/2 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Gantry Crane Clear Span
11 ft 4 in
Caster Type
(4) Swivel
Caster Material
Steel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Maximum Lifting Capacity
8,000 lb
Mobility
Casters
Maximum Clear Span
11.3 ft
Included Components
Hardware
Body Material
Steel
Rotating Legs
No
Span Adjustability
Adjustable Span
Minimum Clear Span
9 ft
Body Finish
Enamel
Minimum Overall Span
9 ft
Maximum Overall Span
13.5 ft
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.