Zoro Homepage

Portable Gantry Crane, 8000 lb., 11 ft. 3"

  • Mfr # H90-4-16/12

  • Zoro # G3437239


product price: $7,949.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-16/12
Zoro #
G3437239
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
12 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
Wheel Width
3 in
Overall Width
7.5 ft
Maximum Overall Height
17 ft
Minimum Height Under Beam
16 ft
I-Beam Flange Width
5 in
Overall Depth
90 in
I-Beam Height
12 in
Height Adjustability
Fixed Height
Maximum Height Under Beam
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
12 ft 4-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Caster Type
(4) Swivel
Gantry Crane Clear Span
11 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Material
Steel
Maximum Clear Span
11.3 ft
Included Components
Hardware
Maximum Lifting Capacity
8,000 lb
Mobility
Casters
Body Material
Steel
Minimum Clear Span
9 ft
Minimum Overall Span
9 ft
Maximum Overall Span
13.5 ft
Span Adjustability
Adjustable Span
Body Finish
Enamel
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Rotating Legs
No
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.