Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 8000 lb., 11 ft. 3"

  • Mfr # K90-4-10/12

  • Zoro # G3435489


product price: $10,522.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-10/12
Zoro #
G3435489
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Wheel Width
3 in
Wheel Diameter
8 in
Minimum Overall Height
7 ft
Minimum Height Under Beam
7 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
5 in
Overall Depth
66 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
10 ft
Maximum Overall Height
10 ft
I-Beam Height
12 in
Overall Width
5.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
11 ft 4 in
Adjustable Increments
12 in
Caster Material
Steel
Color
Yellow
Finish
Enamel
Standards
AISC, CMAA, OSHA
Leg Connection Type
Clamp On
Maximum Overall Span
13.5 ft
Body Material
Steel
Mobility Under Load
Mobile
Body Finish
Enamel
Wheel Material
Steel
Minimum Clear Span
9 ft
Rotating Legs
Yes
Mobility
Casters
Included Components
Hardware
Maximum Clear Span
11.4 ft
Minimum Overall Span
9 ft
Maximum Lifting Capacity
8,000 lb
Span Adjustability
Adjustable Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.