Zoro Homepage

Portable Gantry Crane, 8000 lb., 11 ft. 3"

  • Mfr # K90-4-16/12

  • Zoro # G3435306


product price: $11,469.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-16/12
Zoro #
G3435306
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Wheel Diameter
8 in
Wheel Width
3 in
Minimum Height Under Beam
10 ft
Height Adjustment Increments
12 in
Overall Width
7.5 ft
I-Beam Height
12 in
Height Adjustability
Adjustable Height
Maximum Overall Height
16 ft
Maximum Height Under Beam
16 ft
Overall Depth
90 in
I-Beam Flange Width
5 in
Minimum Overall Height
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Gantry Crane Clear Span
11 ft 4 in
Finish
Enamel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Caster Material
Steel
Color
Yellow
Maximum Clear Span
11.4 ft
Body Material
Steel
Wheel Material
Steel
Included Components
Hardware
Mobility Under Load
Mobile
Body Finish
Enamel
Minimum Overall Span
9 ft
Leg Connection Type
Clamp On
Mobility
Casters
Maximum Overall Span
13.5 ft
Span Adjustability
Adjustable Span
Minimum Clear Span
9 ft
Rotating Legs
Yes
Maximum Lifting Capacity
8,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.