Zoro Homepage

Portable Gantry Crane, 8000 lb., 11 ft. 5"

  • Mfr # K90-4-14/12

  • Zoro # G3435367


product price: $10,458.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-14/12
Zoro #
G3435367
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustability
Adjustable Height
Maximum Overall Height
14 ft
Height Adjustment Increments
12 in
Maximum Height Under Beam
14 ft
Minimum Overall Height
9 ft
Overall Width
7.5 ft
Minimum Height Under Beam
9 ft
Overall Depth
90 in
I-Beam Height
12 in
I-Beam Flange Width
5 in

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.