Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 8000 lb., 13 ft. 3"

  • Mfr # H90-4-10/14

  • Zoro # G3437406


product price: $7,300.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
14 ft 4-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-10/14
Zoro #
G3437406
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
I Beam Height
12 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I-Beam Height
12 in
Overall Depth
66 in
Maximum Overall Height
11 ft
I-Beam Flange Width
5 in
Height Adjustability
Fixed Height
Maximum Height Under Beam
10 ft
Minimum Height Under Beam
10 ft
Overall Width
5.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
14 ft 4-1/2 in
Material
Steel
Finish
Enamel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
13 ft 3 in
Standards
AISC, CMAA, OSHA
Color
Yellow
Caster Material
Steel
Mobility
Casters
Body Finish
Enamel
Maximum Lifting Capacity
8,000 lb
Minimum Clear Span
11 ft
Minimum Overall Span
11 ft
Mobility Under Load
Mobile
Wheel Material
Steel
Body Material
Steel
Rotating Legs
No
Span Adjustability
Adjustable Span
Leg Connection Type
Clamp On
Maximum Clear Span
13.3 ft
Maximum Overall Span
15.5 ft
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.