Zoro Homepage

Portable Gantry Crane, 8000 lb., 13 ft. 3"

  • Mfr # H90-4-12/14

  • Zoro # G3437345


product price: $7,605.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
14 ft 4-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-12/14
Zoro #
G3437345
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I Beam Height
12 in
Overall Width
6.5 ft
Maximum Overall Height
13 ft
Height Adjustability
Fixed Height
Minimum Height Under Beam
12 ft
Maximum Height Under Beam
12 ft
Overall Depth
78 in
I-Beam Flange Width
5 in
I-Beam Height
12 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
14 ft 4-1/2 in
Material
Steel
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Gantry Crane Clear Span
13 ft 4 in
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Span Adjustability
Adjustable Span
Leg Connection Type
Clamp On
Maximum Clear Span
13.3 ft
Rotating Legs
No
Maximum Overall Span
15.5 ft
Minimum Clear Span
11 ft
Mobility
Casters
Maximum Lifting Capacity
8,000 lb
Mobility Under Load
Mobile
Wheel Material
Steel
Body Finish
Enamel
Body Material
Steel
Included Components
Hardware
Minimum Overall Span
11 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.