Zoro Homepage

Portable Gantry Crane, 8000 lb., 13 ft. 3"

  • Mfr # H90-4-16/14

  • Zoro # G3437220


product price: $8,600.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
14 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-16/14
Zoro #
G3437220
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
12 in
Wheel Width
3 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
I-Beam Height
12 in
Maximum Height Under Beam
16 ft
Height Adjustability
Fixed Height
Overall Depth
90 in
Overall Width
7.5 ft
Minimum Height Under Beam
16 ft
I-Beam Flange Width
5 in
Maximum Overall Height
17 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
14 ft 4-1/2 in
Material
Steel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
13 ft 4 in
Finish
Enamel
Caster Material
Steel
Body Material
Steel
Mobility Under Load
Mobile
Wheel Material
Steel
Minimum Clear Span
11 ft
Maximum Lifting Capacity
8,000 lb
Leg Connection Type
Clamp On
Maximum Clear Span
13.3 ft
Rotating Legs
No
Body Finish
Enamel
Minimum Overall Span
11 ft
Maximum Overall Span
15.5 ft
Span Adjustability
Adjustable Span
Mobility
Casters
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.