Zoro Homepage

Portable Gantry Crane, 8000 lb., 13 ft. 3"

  • Mfr # K90-4-12/14

  • Zoro # G3435419


product price: $10,958.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-12/14
Zoro #
G3435419
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Overall Width
6.5 ft
Maximum Height Under Beam
12 ft
I-Beam Height
12 in
Minimum Overall Height
8 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
8 ft
Height Adjustment Increments
12 in
Overall Depth
78 in
Maximum Overall Height
12 ft
I-Beam Flange Width
5 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Adjustable Increments
12 in
Gantry Crane Clear Span
13 ft 4 in
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Finish
Enamel
Caster Type
(4) Swivel
Body Finish
Enamel
Mobility
Casters
Span Adjustability
Adjustable Span
Maximum Clear Span
13.4 ft
Minimum Overall Span
11 ft
Body Material
Steel
Minimum Clear Span
11 ft
Rotating Legs
Yes
Maximum Lifting Capacity
8,000 lb
Wheel Material
Steel
Mobility Under Load
Mobile
Included Components
Hardware
Leg Connection Type
Clamp On
Maximum Overall Span
15.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.