Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 8000 lb., 13 ft. 3"

  • Mfr # K90-4-9/14

  • Zoro # G3435531


product price: $10,414.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-9/14
Zoro #
G3435531
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Height Adjustability
Adjustable Height
Overall Width
5 ft
Minimum Overall Height
6 ft
Maximum Overall Height
9 ft
Height Adjustment Increments
12 in
Minimum Height Under Beam
6 ft
I-Beam Height
12 in
Overall Depth
60 in
I-Beam Flange Width
5 in
Maximum Height Under Beam
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Color
Yellow
Finish
Enamel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
13 ft 4 in
Caster Material
Steel
Adjustable Increments
12 in
Mobility
Casters
Minimum Clear Span
11 ft
Wheel Material
Steel
Span Adjustability
Adjustable Span
Maximum Lifting Capacity
8,000 lb
Minimum Overall Span
11 ft
Maximum Overall Span
15.5 ft
Rotating Legs
Yes
Mobility Under Load
Mobile
Body Material
Steel
Maximum Clear Span
13.4 ft
Included Components
Hardware
Leg Connection Type
Clamp On
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.