Zoro Homepage

Portable Gantry Crane, 8000 lb., 15 ft. 3"

  • Mfr # H90-4-12/16

  • Zoro # G3437336


product price: $8,605.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
16 ft 4-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-12/16
Zoro #
G3437336
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I Beam Height
15 in
Wheel Width
3 in
I-Beam Height
15 in
Overall Depth
78 in
I-Beam Flange Width
5.5 in
Height Adjustability
Fixed Height
Minimum Height Under Beam
12 ft
Maximum Height Under Beam
12 ft
Overall Width
6.5 ft
Maximum Overall Height
13.3 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
16 ft 4-1/2 in
Material
Steel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Gantry Crane Clear Span
15 ft 4 in
Finish
Enamel
Color
Yellow
Standards
AISC, CMAA, OSHA
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Body Material
Steel
Minimum Clear Span
13 ft
Mobility Under Load
Mobile
Body Finish
Enamel
Included Components
Hardware
Mobility
Casters
Wheel Material
Steel
Minimum Overall Span
13 ft
Maximum Clear Span
15.3 ft
Maximum Overall Span
17.5 ft
Maximum Lifting Capacity
8,000 lb
Rotating Legs
No

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13.3 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.