Zoro Homepage

Portable Gantry Crane, 8000 lb., 15 ft. 3"

  • Mfr # H90-4-16/16

  • Zoro # G3437211


product price: $10,494.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-16/16
Zoro #
G3437211
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustment
Fixed Height
Height Adjustability
Fixed Height
Overall Depth
90 in
I-Beam Flange Width
5.5 in
I-Beam Height
15 in
Maximum Overall Height
17.3 ft
Maximum Height Under Beam
16 ft
Minimum Height Under Beam
16 ft
Overall Width
7.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
16 ft 4-1/2 in
Material
Steel
Finish
Enamel
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
12 ft 5 in
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Minimum Overall Span
13 ft
Body Material
Steel
Minimum Clear Span
13 ft
Maximum Lifting Capacity
8,000 lb
Included Components
Hardware
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Wheel Material
Steel
Maximum Clear Span
15.3 ft
Maximum Overall Span
17.5 ft
Rotating Legs
No
Span Adjustability
Adjustable Span
Mobility
Casters
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.3 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.