Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 8000 lb., 15 ft. 3"

  • Mfr # K90-4-12/16

  • Zoro # G3435400


product price: $10,879.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-4-12/16
Zoro #
G3435400
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
15 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Minimum Overall Height
8 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Maximum Overall Height
12 ft
Overall Depth
78 in
I-Beam Flange Width
5.5 in
Minimum Height Under Beam
8 ft
Maximum Height Under Beam
12 ft
Overall Width
6.5 ft
I-Beam Height
15 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Finish
Enamel
Color
Yellow
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Gantry Crane Clear Span
15 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Caster Type
(4) Swivel
Body Finish
Enamel
Minimum Clear Span
13 ft
Wheel Material
Steel
Maximum Lifting Capacity
8,000 lb
Rotating Legs
Yes
Minimum Overall Span
13 ft
Maximum Overall Span
17.5 ft
Included Components
Hardware
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Maximum Clear Span
15.4 ft
Body Material
Steel
Mobility Under Load
Mobile
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.