Zoro Homepage

Portable Gantry Crane, 8000 lb., 15 ft. 3"

  • Mfr # K90-4-14/16

  • Zoro # G3435349


product price: $11,392.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-14/16
Zoro #
G3435349
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
15 in
Wheel Diameter
8 in
Height Adjustment Increments
12 in
I-Beam Flange Width
5.5 in
Overall Depth
90 in
Minimum Height Under Beam
9 ft
Maximum Overall Height
14 ft
Height Adjustability
Adjustable Height
Maximum Height Under Beam
14 ft
Overall Width
7.5 ft
Minimum Overall Height
9 ft
I-Beam Height
15 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
15 ft 4 in
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Included Components
Hardware
Maximum Clear Span
15.4 ft
Maximum Lifting Capacity
8,000 lb
Leg Connection Type
Clamp On
Wheel Material
Steel
Mobility
Casters
Rotating Legs
Yes
Minimum Clear Span
13 ft
Body Material
Steel
Maximum Overall Span
17.5 ft
Minimum Overall Span
13 ft
Span Adjustability
Adjustable Span
Mobility Under Load
Mobile
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.