Zoro Homepage

Portable Gantry Crane, 8000 lb., 15 ft. 3"

  • Mfr # K90-4-9/16

  • Zoro # G3435525


product price: $9,402.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-9/16
Zoro #
G3435525
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
I Beam Height
15 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Minimum Overall Height
6 ft
I-Beam Flange Width
5.5 in
I-Beam Height
15 in
Overall Width
5 ft
Minimum Height Under Beam
6 ft
Maximum Overall Height
9 ft
Maximum Height Under Beam
9 ft
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Overall Depth
60 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
15 ft 4 in
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Caster Type
(4) Swivel
Finish
Enamel
Mobility
Casters
Span Adjustability
Adjustable Span
Body Material
Steel
Maximum Clear Span
15.4 ft
Wheel Material
Steel
Mobility Under Load
Mobile
Minimum Clear Span
13 ft
Included Components
Hardware
Maximum Lifting Capacity
8,000 lb
Rotating Legs
Yes
Maximum Overall Span
17.5 ft
Body Finish
Enamel
Leg Connection Type
Clamp On
Minimum Overall Span
13 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.