Zoro Homepage

Portable Gantry Crane, 8000 lb., 18 ft. 6"

  • Mfr # H90-4-14/20

  • Zoro # G3437266


product price: $10,490.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
20 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-14/20
Zoro #
G3437266
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustment
Fixed Height
Maximum Overall Height
15.3 ft
Height Adjustability
Fixed Height
Overall Width
7.5 ft
I-Beam Height
15 in
Overall Depth
90 in
I-Beam Flange Width
5.5 in
Maximum Height Under Beam
14 ft
Minimum Height Under Beam
14 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
20 ft
Material
Steel
Color
Yellow
Finish
Enamel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Gantry Crane Clear Span
18 ft 6 in
Mobility
Casters
Maximum Clear Span
18.5 ft
Maximum Overall Span
21.6 ft
Leg Connection Type
Bolt On
Wheel Material
Steel
Body Material
Steel
Rotating Legs
No
Span Adjustability
Fixed Span
Maximum Lifting Capacity
8,000 lb
Minimum Clear Span
18.6 ft
Minimum Overall Span
21.6 ft
Included Components
Hardware
Body Finish
Enamel
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 15.3 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.