Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 8000 lb., 18 ft. 6"

  • Mfr # K90-4-7/20

  • Zoro # G3435577


product price: $9,214.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-7/20
Zoro #
G3435577
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Height Adjustability
Adjustable Height
I-Beam Flange Width
5.5 in
Height Adjustment Increments
12 in
Maximum Height Under Beam
7 ft
Maximum Overall Height
7 ft
Overall Width
4 ft
Minimum Height Under Beam
5 ft
I-Beam Height
15 in
Overall Depth
48 in
Minimum Overall Height
5 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Finish
Enamel
Adjustable Increments
12 in
Gantry Crane Clear Span
18 ft 6 in
Minimum Overall Span
21.3 ft
Rotating Legs
Yes
Body Material
Steel
Body Finish
Enamel
Mobility Under Load
Mobile
Maximum Overall Span
21.3 ft
Minimum Clear Span
19.5 ft
Leg Connection Type
Bolt On
Wheel Material
Steel
Maximum Lifting Capacity
8,000 lb
Included Components
Hardware
Mobility
Casters
Span Adjustability
Fixed Span
Maximum Clear Span
19.4 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.