Zoro Homepage

Portable Gantry Crane, 8000 lb., 19 ft. 5"

  • Mfr # K90-4-14/20

  • Zoro # G3435330


product price: $10,567.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-14/20
Zoro #
G3435330
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
15 in
Minimum Overall Height
9 ft
I-Beam Flange Width
5.5 in
I-Beam Height
15 in
Minimum Height Under Beam
9 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Overall Depth
90 in
Maximum Height Under Beam
14 ft
Maximum Overall Height
14 ft
Overall Width
7.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Adjustable Increments
12 in
Caster Type
(4) Swivel
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
19 ft 5 in
Standards
AISC, CMAA, OSHA
Finish
Enamel
Minimum Clear Span
19.5 ft
Maximum Clear Span
19.4 ft
Mobility
Casters
Mobility Under Load
Mobile
Maximum Lifting Capacity
8,000 lb
Body Material
Steel
Included Components
Hardware
Leg Connection Type
Bolt On
Maximum Overall Span
21.3 ft
Wheel Material
Steel
Minimum Overall Span
21.3 ft
Span Adjustability
Fixed Span
Body Finish
Enamel
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.