Zoro Homepage

Portable Gantry Crane, 8000 lb., 22 ft. 6"

  • Mfr # H90-4-14/24

  • Zoro # G3437257


product price: $11,913.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
24 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-14/24
Zoro #
G3437257
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
I Beam Height
18 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Fixed Height
Height Adjustability
Fixed Height
Maximum Overall Height
15.5 ft
Maximum Height Under Beam
14 ft
Minimum Height Under Beam
14 ft
Overall Width
7.5 ft
I-Beam Height
18 in
I-Beam Flange Width
6 in
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
24 ft
Material
Steel
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
22 ft 6 in
Color
Yellow
Caster Type
(4) Swivel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Minimum Clear Span
22.6 ft
Rotating Legs
No
Body Finish
Enamel
Wheel Material
Steel
Mobility Under Load
Mobile
Maximum Overall Span
25.6 ft
Span Adjustability
Fixed Span
Body Material
Steel
Maximum Clear Span
22.7 ft
Leg Connection Type
Bolt On
Included Components
Hardware
Maximum Lifting Capacity
8,000 lb
Mobility
Casters
Minimum Overall Span
25.6 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 15.5 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.