Zoro Homepage

Portable Gantry Crane, 8000 lb., 22 ft. 6"

  • Mfr # H90-4-16/24

  • Zoro # G3437196


product price: $12,441.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
24 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-16/24
Zoro #
G3437196
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Height Adjustment
Fixed Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
18 in
Overall Width
7.5 ft
Overall Depth
90 in
Maximum Overall Height
17.5 ft
Maximum Height Under Beam
16 ft
I-Beam Flange Width
6 in
Minimum Height Under Beam
16 ft
I-Beam Height
18 in
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
24 ft
Material
Steel
Caster Type
(4) Swivel
Finish
Enamel
Color
Yellow
Gantry Crane Clear Span
22 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Leg Connection Type
Bolt On
Wheel Material
Steel
Span Adjustability
Fixed Span
Mobility
Casters
Body Finish
Enamel
Minimum Overall Span
25.6 ft
Maximum Overall Span
25.6 ft
Included Components
Hardware
Mobility Under Load
Mobile
Minimum Clear Span
22.6 ft
Rotating Legs
No
Maximum Clear Span
22.7 ft
Maximum Lifting Capacity
8,000 lb
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.5 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.