Zoro Homepage

Portable Gantry Crane, 8000 lb., 22 ft. 6"

  • Mfr # K90-4-10/24

  • Zoro # G3435446


product price: $10,593.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
24 ft 4 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-10/24
Zoro #
G3435446
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
18 in
Wheel Width
3 in
Maximum Height Under Beam
10 ft
I-Beam Height
18 in
I-Beam Flange Width
6 in
Height Adjustment Increments
12 in
Maximum Overall Height
10 ft
Minimum Overall Height
7 ft
Height Adjustability
Adjustable Height
Overall Depth
66 in
Minimum Height Under Beam
7 ft
Overall Width
5.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
24 ft 4 in
Material
Steel
Adjustable Increments
12 in
Finish
Enamel
Color
Yellow
Gantry Crane Clear Span
22 ft 6 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Mobility
Casters
Minimum Clear Span
23.5 ft
Included Components
Hardware
Minimum Overall Span
25.3 ft
Mobility Under Load
Mobile
Body Material
Steel
Maximum Clear Span
23.4 ft
Span Adjustability
Fixed Span
Rotating Legs
Yes
Maximum Lifting Capacity
8,000 lb
Body Finish
Enamel
Maximum Overall Span
25.3 ft
Leg Connection Type
Bolt On
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.