Zoro Homepage

Portable Gantry Crane, 8000 lb., 22 ft. 6"

  • Mfr # K90-4-16/24

  • Zoro # G3435260


product price: $12,132.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
24 ft 4 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-16/24
Zoro #
G3435260
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Wheel Diameter
8 in
I Beam Height
18 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Maximum Height Under Beam
16 ft
Overall Width
7.5 ft
Maximum Overall Height
16 ft
Minimum Overall Height
10 ft
Height Adjustment Increments
12 in
Overall Depth
90 in
Minimum Height Under Beam
10 ft
Height Adjustability
Adjustable Height
I-Beam Height
18 in
I-Beam Flange Width
6 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
24 ft 4 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Finish
Enamel
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
22 ft 6 in
Adjustable Increments
12 in
Caster Type
(4) Swivel
Maximum Clear Span
23.4 ft
Body Finish
Enamel
Minimum Overall Span
25.3 ft
Mobility Under Load
Mobile
Minimum Clear Span
23.5 ft
Maximum Overall Span
25.3 ft
Mobility
Casters
Wheel Material
Steel
Leg Connection Type
Bolt On
Span Adjustability
Fixed Span
Maximum Lifting Capacity
8,000 lb
Included Components
Hardware
Body Material
Steel
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.