Zoro Homepage

Portable Gantry Crane, 8000 lb., 9 ft. 3"

  • Mfr # H90-4-12/10

  • Zoro # G3437360


product price: $6,761.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft 4-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-4-12/10
Zoro #
G3437360
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I Beam Height
10 in
Wheel Width
3 in
Overall Depth
78 in
Maximum Overall Height
12.8 ft
I-Beam Height
10 in
Height Adjustability
Fixed Height
Maximum Height Under Beam
12 ft
Minimum Height Under Beam
12 ft
I-Beam Flange Width
4.7 in
Overall Width
6.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
10 ft 4-1/2 in
Material
Steel
Finish
Enamel
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
9 ft 4 in
Maximum Overall Span
11.5 ft
Wheel Material
Steel
Included Components
Hardware
Minimum Clear Span
7 ft
Minimum Overall Span
7 ft
Maximum Lifting Capacity
8,000 lb
Rotating Legs
No
Maximum Clear Span
9.3 ft
Span Adjustability
Adjustable Span
Mobility
Casters
Body Finish
Enamel
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 12.8 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.