Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 8000 lb., 9 ft. 3"

  • Mfr # K90-4-9/10

  • Zoro # G3435559


product price: $9,562.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-9/10
Zoro #
G3435559
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
4.66 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
10 in
Maximum Height Under Beam
9 ft
Overall Width
5 ft
Minimum Overall Height
6 ft
Overall Depth
60 in
Minimum Height Under Beam
6 ft
I-Beam Flange Width
4.7 in
I-Beam Height
10 in
Height Adjustability
Adjustable Height
Maximum Overall Height
9 ft
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Gantry Crane Clear Span
9 ft 4 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Finish
Enamel
Caster Type
(4) Swivel
Maximum Clear Span
9.4 ft
Included Components
Hardware
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Body Material
Steel
Maximum Lifting Capacity
8,000 lb
Minimum Clear Span
7 ft
Wheel Material
Steel
Minimum Overall Span
7 ft
Mobility
Casters
Maximum Overall Span
11.5 ft
Rotating Legs
Yes
Body Finish
Enamel
Span Adjustability
Adjustable Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.