Zoro Homepage

Portable Gantry Crane, 8000 lb., 9 ft. 5"

  • Mfr # K90-4-12/10

  • Zoro # G3435437


product price: $9,844.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-12/10
Zoro #
G3435437
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
10 in
Height Adjustment
Adjustable Height
I-Beam Height
10 in
Maximum Overall Height
12 ft
Overall Width
6.5 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
4.7 in
Minimum Overall Height
8 ft
Maximum Height Under Beam
12 ft
Height Adjustability
Adjustable Height
Overall Depth
78 in
Minimum Height Under Beam
8 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Gantry Crane Clear Span
9 ft 5 in
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Adjustable Increments
12 in
Caster Type
(4) Swivel
Finish
Enamel
Caster Material
Steel
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Body Material
Steel
Span Adjustability
Adjustable Span
Maximum Overall Span
11.5 ft
Minimum Overall Span
7 ft
Maximum Lifting Capacity
8,000 lb
Included Components
Hardware
Rotating Legs
Yes
Wheel Material
Steel
Maximum Clear Span
9.4 ft
Minimum Clear Span
7 ft
Mobility
Casters
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.