Zoro Homepage

Portable Gantry Crane, 9 ft. H 1 In. H

  • Mfr # K90-5-14/10

  • Zoro # G3435017


product price: $11,081.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-14/10
Zoro #
G3435017
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Overall Depth
90 in
Height Adjustment Increments
12 in
Minimum Height Under Beam
109 in
Overall Width
7.5 ft
Height Adjustability
Adjustable Height
Minimum Overall Height
9.1 ft
Maximum Overall Height
14 ft
I-Beam Flange Width
5 in
I-Beam Height
12 in
Maximum Height Under Beam
14 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Gantry Crane Clear Span
9 ft 5 in
Color
Yellow
Caster Type
(4) Swivel
Minimum Overall Span
7 ft
Maximum Overall Span
11.5 ft
Minimum Clear Span
7 ft
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Span Adjustability
Adjustable Span
Maximum Lifting Capacity
10,000 lb
Included Components
Hardware
Body Finish
Enamel
Body Material
Steel
Rotating Legs
Yes
Mobility
Casters
Wheel Material
Steel
Maximum Clear Span
9.4 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 9.1 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 109 in, Maximum Height Under Beam 14 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.