Zoro Homepage

Portable Gantry Crane, 9 ft. H, 5.50 In. W

  • Mfr # K90-5-14/20

  • Zoro # G3434971


product price: $11,288.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-14/20
Zoro #
G3434971
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
I-Beam Height
15 in
Overall Depth
90 in
I-Beam Flange Width
5.5 in
Height Adjustment Increments
12 in
Minimum Overall Height
9.2 ft
Maximum Overall Height
14 ft
Overall Width
7.5 ft
Minimum Height Under Beam
110 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
14 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Finish
Enamel
Caster Material
Steel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Gantry Crane Clear Span
18 ft 6 in
Caster Type
(4) Swivel
Leg Connection Type
Bolt On
Rotating Legs
Yes
Mobility Under Load
Mobile
Body Material
Steel
Maximum Overall Span
21.3 ft
Included Components
Hardware
Mobility
Casters
Wheel Material
Steel
Maximum Lifting Capacity
10,000 lb
Span Adjustability
Fixed Span
Minimum Clear Span
19.5 ft
Body Finish
Enamel
Minimum Overall Span
21.3 ft
Maximum Clear Span
19.4 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 9.2 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 110 in, Maximum Height Under Beam 14 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.