Zoro Homepage

Portable Gantry Crane, 9 ft. H, 7.03 In. W

  • Mfr # K90-8-14/24

  • Zoro # G3434606


product price: $17,643.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
24 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-14/24
Zoro #
G3434606
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
7.03 in
Wheel Diameter
8 in
I Beam Height
18.34 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
I-Beam Height
18.4 in
Overall Depth
90 in
Maximum Overall Height
14 ft
I-Beam Flange Width
7.6 in
Maximum Height Under Beam
14 ft
Minimum Overall Height
9 ft
Overall Width
7.5 ft
Minimum Height Under Beam
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
24 ft
Material
Steel
Gantry Crane Clear Span
22 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Finish
Enamel
Caster Material
Steel
Maximum Clear Span
22.7 ft
Leg Connection Type
Bolt On
Mobility
Casters
Mobility Under Load
Mobile
Body Finish
Enamel
Rotating Legs
Yes
Body Material
Steel
Span Adjustability
Fixed Span
Included Components
Hardware
Wheel Material
Steel
Minimum Clear Span
22.6 ft
Maximum Lifting Capacity
16,000 lb
Minimum Overall Span
25.6 ft
Maximum Overall Span
25.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.6 in, I-Beam Height 18.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.5 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.