Zoro Homepage

Reel Lifter, 11000 lb., 14 in L. Arm

  • Mfr # RL-5.5

  • Zoro # G1663061


product price: $1,878.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
11,000 lb
Arbor Hole Min.
4 in
Arbor Hole Max.
6 in
Min. Barrel Inside Dia.
16 in
Max. Flange Thickness
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-5.5
Zoro #
G1663061
UPC #
-
Country of Origin
United States

Dimensions

Min. Barrel Inside Dia.
16 in
Max. Flange Thickness
5 in
Bail Opening Width
2 1/2 in
Bail Opening Height
3 1/2 in
Lifting Arm Length
14 in
Maximum Arbor Hole Diameter
6 in
Usable Length
22 1/4 in
Bail Inside Length
3 1/2 in
Minimum Reel Inside Diameter
16 in
Arm Length
14 in
Minimum Arbor Hole Diameter
4 in
Bail Thickness
1 in
Bail Inside Width
2 1/2 in
Maximum Flange Thickness
5 in
Bail Height
1 in

Details

Item
Reel Lifter
Load Capacity
11,000 lb
Arbor Hole Min.
4 in
Arbor Hole Max.
6 in
Distance Bail Top to Arm @ 90 Deg.
22 3/16 in
Standards
ASME
Maximum Load Capacity
11,000 lb

Description

Reel Lifter, Maximum Load Capacity 11,000 lb, Minimum Arbor Hole Diameter 4 in, Maximum Arbor Hole Diameter 6 in, Minimum Reel Inside Diameter 16 in, Maximum Flange Thickness 5 in, Arm Length 14 in, Usable Length 22 1/4 in, Bail Inside Length 3 1/2 in, Bail Inside Width 2 1/2 in, Bail Height 1 in, Bail Thickness 1 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.