Zoro Homepage

Reel Lifter, 6000 lb., 11 in L. Arm

  • Mfr # RL-3

  • Zoro # G1663229


product price: $1,331.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Arbor Hole Min.
3 in
Arbor Hole Max.
5 in
Min. Barrel Inside Dia.
13 in
Max. Flange Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-3
Zoro #
G1663229
UPC #
-
Country of Origin
United States

Dimensions

Min. Barrel Inside Dia.
13 in
Max. Flange Thickness
4 in
Lifting Arm Length
11 in
Bail Opening Width
2 in
Bail Opening Height
2 41/64 in
Bail Height
3/4 in
Bail Thickness
3/4 in
Bail Inside Width
2 in
Maximum Flange Thickness
4 in
Maximum Arbor Hole Diameter
5 in
Minimum Reel Inside Diameter
13 in
Usable Length
17 3/8 in
Minimum Arbor Hole Diameter
3 in
Bail Inside Length
2 5/8 in
Arm Length
11 in

Details

Item
Reel Lifter
Load Capacity
6,000 lb
Arbor Hole Min.
3 in
Arbor Hole Max.
5 in
Standards
ASME
Distance Bail Top to Arm @ 90 Deg.
17 3/8 in
Maximum Load Capacity
6,000 lb

Description

Reel Lifter, Maximum Load Capacity 6,000 lb, Minimum Arbor Hole Diameter 3 in, Maximum Arbor Hole Diameter 5 in, Minimum Reel Inside Diameter 13 in, Maximum Flange Thickness 4 in, Arm Length 11 in, Usable Length 17 3/8 in, Bail Inside Length 2 5/8 in, Bail Inside Width 2 in, Bail Height 3/4 in, Bail Thickness 3/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.