Zoro Homepage

Sheet Lifter, 3 t Cap, 16 In to 72 In

  • Mfr # 60-3-72

  • Zoro # G3377781


product price: $16,061.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Capacity
6,000 lb
Bail Opening Height
5 in
Headroom
28 in
Bail Opening Width
3 in
Shoe Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3-72
Zoro #
G3377781
UPC #
-
Country of Origin
United States

Dimensions

Bail Opening Height
5 in
Bail Opening Width
3 in
Shoe Width
2 5/8 in
Min. Aisle Width
9 in
Bail Thickness
3/4 in
Bail Height
1 1/2 in
Maximum Bundle Width
72 in
Bail Inside Length
5 in
Minimum Aisle Width
9 in
Minimum Bundle Width
16 in
Shoe Length
96 in
Bail Inside Width
3 in

Details

Item
Sheet Lifter
Capacity
6,000 lb
Headroom
28 in
Material Above the Bail Opening
1 1/2 in
Standards
ASME
Maximum Headroom
28 in
Maximum Load Capacity
6,000 lb

Description

Sheet Lifter, Maximum Load Capacity 6,000 lb, Minimum Headroom Not Applicable, Maximum Headroom 28 in, Minimum Bundle Width 16 in, Maximum Bundle Width 72 in, Bail Height 1 1/2 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Bail Thickness 3/4 in, Shoe Width 2 5/8 in, Minimum Aisle Width 9 in, Standards ASME, Shoe Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.