Zoro Homepage

Slab Tong, 1500 Lbs., Load W14" to 18"

  • Mfr # 71-4

  • Zoro # G9810297


product price: $1,969.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Capacity
1,500 lb
Pad Material
Polyurethane
Material
Steel
Overall Width
52-13/16 in to 61 in
Load Width
14 in to 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-4
Zoro #
G9810297
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
52-13/16 in to 61 in
Load Width
14 in to 18 in
Overall Height
49 3/4 in
Bail Opening Width
1 11/16 in
Bail Opening Height
1 5/8 in
Overall Length
49 3/4 in
Bail Inside Width
1 3/4 in
Bail Thickness
3/4 in
Minimum Load Thickness
14 in
Maximum Load Thickness
18 in
Bail Height
3/4 in
Minimum Load Width
14 in
Pad Width
6 in
Maximum Load Width
18 in
Bail Inside Length
1 5/8 in

Description

Lifting Tong, Working Load Limit 1,500 lb, Product Type Slab Tongs, Compatible Load Type Concrete Slabs, Metal Slabs, Stone Slabs, Minimum Jaw Opening 14 in, Minimum Load Width 14 in, Maximum Jaw Opening 18 in, Maximum Load Width 18 in, Minimum Headroom 36 3/4 in, Maximum Headroom 49 3/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 6 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 49 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.