Zoro Homepage

Spread Lifting Beam, 110-1/2 in Headroom

  • Mfr # 430-.5-16

  • Zoro # G2172969


product price: $5,500.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Composite
Color
Green
Max. Spread
192 in
Overall Length
192 in
Working Load Limit
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-.5-16
Zoro #
G2172969
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
192 in
Bail Thickness
41/64 in
Usable Upper Bail Length
5 in
Usable Upper Bail Width
2 13/16 in
Bail Inside Length
5 in
Overall Height
111 5/8 in
Hook Opening Width
7/8 in
Bail Height
5/8 in
Bail Inside Width
2 3/4 in
Maximum Material Length
192 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
192 in
Working Load Limit
1,000 lb
Standards
ASME B30.20, CE Certified
Hook Opening
57/64 in
Headroom
110 1/2 in
Hardware Included
Swivel Hooks with Latches
Bail Adjustability
Fixed
Beam Type
Spreader Beam
Spread Adjustability
Fixed
Maximum Spread
192 in
Maximum Headroom
111 in

Description

Spreader Beam, Working Load Limit 1,000 lb, Spread Adjustability Fixed, Overall Length 192 in, Minimum Spread Not Applicable, Maximum Spread 192 in, Minimum Headroom Not Applicable, Maximum Headroom 111 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 5 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Spreader Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.