Zoro Homepage

Spread Lifting Beam, 14-29/32 in Headroom

  • Mfr # 430-3-6

  • Zoro # G1663247


product price: $4,876.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
72 in
Min. Spread
72 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-3-6
Zoro #
G1663247
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Usable Upper Bail Width
2 13/16 in
Usable Upper Bail Length
5 in
Bail Thickness
41/64 in
Hook Opening Width
1 in
Bail Inside Width
2 3/4 in
Maximum Material Length
72 in
Bail Height
5/8 in
Bail Inside Length
5 in
Overall Height
54 5/8 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
72 in
Min. Spread
72 in
Working Load Limit
6,000 lb
Headroom
54 in
Hook Opening
1 in
Standards
ASME B30.20, CE Certified
Maximum Headroom
54 in
Bail Adjustability
Fixed
Spread Adjustability
Fixed
Maximum Spread
72 in
Hardware Included
Swivel Hooks with Latches
Beam Type
Spreader Beam

Description

Spreader Beam, Working Load Limit 6,000 lb, Spread Adjustability Fixed, Overall Length 72 in, Minimum Spread Not Applicable, Maximum Spread 72 in, Minimum Headroom Not Applicable, Maximum Headroom 54 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 5 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Spreader Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.