Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spread Lifting Beam, 74-1/2 in Headroom

  • Mfr # 419-1/2-3

  • Zoro # G1663055


product price: $1,714.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
36 in
Min. Spread
36 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419-1/2-3
Zoro #
G1663055
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Bail Thickness
25/64 in
Usable Upper Bail Width
1 1/2 in
Usable Upper Bail Length
1 15/16 in
Overall Height
14 3/8 in
Bail Height
3/8 in
Maximum Material Length
36 in
Hook Opening Width
7/8 in
Bail Inside Width
1 1/2 in
Bail Inside Length
1 7/8 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
36 in
Min. Spread
36 in
Working Load Limit
1,000 lb
Headroom
13 15/16 in
Hook Opening
57/64 in
Standards
ASME B30.20, CE Certified
Beam Type
Lifting Beam
Bail Adjustability
Fixed
Maximum Spread
36 in
Hardware Included
Shackles, Swivel Hooks with Latches
Spread Adjustability
Fixed
Maximum Headroom
14 in

Description

Lifting Beam, Working Load Limit 500 lb, Spread Adjustability Fixed, Overall Length 36 in, Minimum Spread Not Applicable, Maximum Spread 36 in, Minimum Headroom Not Applicable, Maximum Headroom 14 in, Material Composite, Bail Height 3/8 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/2 in, Hook Opening Width 7/8 in, Hardware Included Shackles, Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.