Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Beam Grab, 15 Tons

  • Mfr # F-15

  • Zoro # G9860882


product price: $4,141.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Capacity
30,000 lb
Material
Steel
Overall Width
25 1/8 in
Headroom
30 1/8 in
Overall Height
30 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-15
Zoro #
G9860882
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 1/8 in
Overall Height
30 1/8 in
Bail Opening Height
7 3/8 in
Flange Thickness
1/2 to 2 in
Bail Opening Width
4 3/8 in
Flange Width
7 to 17 in
Overall Length
30 1/8 in
Bail Height
7 3/8 in
Maximum Load Width
4 in
Bail Thickness
1 1/4 in
Bail Inside Length
7 1/4 in
Bail Inside Width
4 3/8 in

Details

Item
Lifting Grab
Capacity
30,000 lb
Material
Steel
Headroom
30 1/8 in
Material Above the Bail Opening
1 1/4 in
Standards
ASME
Product Type
Beam Grabs
Minimum Jaw Opening
11 in
Maximum Jaw Opening
17 in
Compatible Load Type
Beams, Plate Girders
Working Load Limit
30,000 lb
Color
Yellow
Maximum Headroom
30 1/8 in

Description

Lifting Grab, Working Load Limit 30,000 lb, Product Type Beam Grabs, Compatible Load Type Beams, Plate Girders, Minimum Jaw Opening 11 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 17 in, Maximum Load Width 4 in, Minimum Headroom Not Applicable, Maximum Headroom 30 1/8 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 7 1/4 in, Bail Inside Width 4 3/8 in, Material Steel, Overall Height 30 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.