Zoro Homepage

Steel Beam Tong, 1 Ton

  • Mfr # 111-1

  • Zoro # G6797621


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Capacity
2,000 lb
Flange Width
5 to 6 in
Bail Opening Height
1 3/4 in
Headroom
17 in
Working Load Limit
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-1
Zoro #
G6797621
UPC #
-
Country of Origin
United States

Dimensions

Flange Width
5 to 6 in
Bail Opening Height
1 3/4 in
Overall Width
9 3/4 in
Bail Opening Width
1 11/16 in
Flange Thickness
5/8 in
Overall Length
17 in
Bail Thickness
5/8 in
Bail Inside Length
1 3/4 in
Bail Height
5/8 in
Maximum Load Width
6 in
Overall Height
17 in
Maximum Load Thickness
5/8 in
Bail Inside Width
1 3/4 in
Minimum Load Width
5 in

Description

Lifting Tong, Working Load Limit 2,000 lb, Product Type Beam Tongs, Compatible Load Type Beams, Minimum Jaw Opening 5 in, Minimum Load Width 5 in, Maximum Jaw Opening 6 in, Maximum Load Width 6 in, Minimum Headroom Not Applicable, Maximum Headroom 17 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 1 3/4 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 17 in, Overall Width 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.