Zoro Homepage

Steel Beam Tong, 3 Tons

  • Mfr # 111-3

  • Zoro # G7064723


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Capacity
6,000 lb
Bail Opening Height
1 3/4 in
Headroom
19 in
Flange Width
7-1/2 to 10 in
Working Load Limit
6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-3
Zoro #
G7064723
UPC #
-
Country of Origin
United States

Dimensions

Bail Opening Height
1 3/4 in
Flange Width
7-1/2 to 10 in
Overall Width
13 1/2 in
Bail Opening Width
1 11/16 in
Flange Thickness
3/4 in
Overall Length
19 in
Bail Thickness
5/8 in
Minimum Load Width
7 1/2 in
Maximum Load Thickness
3/4 in
Bail Inside Width
1 3/4 in
Overall Height
19 in
Bail Inside Length
1 3/4 in
Bail Height
1 3/4 in
Maximum Load Width
10 in

Description

Lifting Tong, Working Load Limit 6,000 lb, Product Type Beam Tongs, Compatible Load Type Beams, Minimum Jaw Opening 7 1/2 in, Minimum Load Width 7 1/2 in, Maximum Jaw Opening 10 in, Maximum Load Width 10 in, Minimum Headroom Not Applicable, Maximum Headroom 19 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 1 3/4 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 19 in, Overall Width 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.