Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rail Tong, 2 Tons

  • Mfr # 109-2

  • Zoro # G7052814


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Capacity
4,000 lb
Flange Width
2-3/4 in
Bail Opening Height
1 5/8 in
Headroom
20 in
Working Load Limit
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-2
Zoro #
G7052814
UPC #
-
Country of Origin
United States

Dimensions

Flange Width
2-3/4 in
Bail Opening Height
1 5/8 in
Flange Thickness
1 3/4 in
Bail Opening Width
1 11/16 in
Overall Width
10 1/2 in
Overall Length
1 1/4 in
Bail Thickness
1 7/8 in
Bail Inside Width
1 1/4 in
Bail Height
1 5/8 in
Overall Height
20 in
Bail Inside Length
1 7/8 in

Details

Item
Lifting Tong
Capacity
4,000 lb
Headroom
20 in
Working Load Limit
4,000 lb
Standards
ASME
Material Above the Bail Opening
5/8 in
Material
Steel
Product Type
Rail Tongs
Maximum Headroom
20 in
Color
Yellow
Compatible Load Type
Rails
Maximum Jaw Opening
5 in
Minimum Jaw Opening
1 3/8 in
Pad Material
Steel

Description

Lifting Tong, Working Load Limit 4,000 lb, Product Type Rail Tongs, Compatible Load Type Rails, Minimum Jaw Opening 1 3/8 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 5 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 20 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/4 in, Material Steel, Overall Height 20 in, Overall Width 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.