Zoro Homepage

Telescoping Forklift Boom, 6000 lb

  • Mfr # FB-60

  • Zoro # G9843181


product price: $2,628.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Height
17 in
Overall Width
22 in
Color
Yellow
Includes
Restraining Chain with Grab Hook
Storage Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-60
Zoro #
G9843181
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Overall Width
22 in
Storage Height
17 in
Usable Fork Pocket Height
2 1/2 in
Usable Fork Pocket Width
7 1/2 in
Fork Pocket Height
2 1/2 in
Hook Opening Size
1 3/8 in
Fork Pocket Width
7 1/2 in

Details

Color
Yellow
Item
Telescoping Forklift Boom
Includes
Restraining Chain with Grab Hook
Pocket Spacing
22 in Outside Edge to Outside Edge
Hook Opening
1 9/25 in
Max. Capacity
6,000 lb
Horizontal Reach
7 ft to 12 ft Adjustable in 1 ft Increments
Weight
390 lb
Load Capacity @ 8 ft
4,200 lb
Horizontal Reach - Maximum
12 ft
Boom Style
Telescoping
Fork Pocket Spacing
22 in
Horizontal Reach Increments
1 ft
Load Capacity @ 11 ft
2,700 lb
Load Capacity @ 6 ft
6,000 lb
Load Capacity @ 7 ft
5,000 lb
Load Capacity @ 4 ft
6,000 lb
Load Capacity @ 9 ft
3,500 lb
Load Capacity - Minimum
2,500 lb
Number of Fork Pockets
2
Load Capacity @ 5 ft
6,000 lb
Hook Type
Double Swivel Hook
Load Capacity - Maximum
6,000 lb
Load Capacity @ 10 ft
3,000 lb
Load Capacity @ 12 ft
2,500 lb
Load Capacity @ 3 ft
6,000 lb
Horizontal Reach - Minimum
3 ft

Description

Forklift Boom, Horizontal Reach - Minimum 3 ft, Load Capacity - Maximum 6,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 12 ft, Load Capacity - Minimum 2,500 lb, Boom Style Telescoping, Overall Height 17 in, Horizontal Reach Increments 1 ft, Overall Width 22 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 3/8 in, Fork Pocket Spacing 22 in, Mounting Type Fork, Color Yellow, Includes Restraining Chain with Grab Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.