Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping Pivoting Fork Boom, 4000 Lb

  • Mfr # PB-40

  • Zoro # G9836854


product price: $2,631.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Height
22 5/8 in
Overall Width
22 in
Color
Yellow
Includes
Restraining Chain with Grab Hook, (5) Vertical Height Adjustments to a Maximum of 40 Degrees
Hook Opening
1 9/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-40
Zoro #
G9836854
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 5/8 in
Overall Width
22 in
Usable Fork Pocket Height
2 1/2 in
Usable Fork Pocket Width
7 1/2 in
Storage Height
22 5/8 in
Fork Pocket Height
2 1/2 in
Hook Opening Size
1 1/8 in
Fork Pocket Width
7 1/2 in

Details

Color
Yellow
Item
Telescoping Pivoting Forklift Boom
Includes
Restraining Chain with Grab Hook, (5) Vertical Height Adjustments to a Maximum of 40 Degrees
Hook Opening
1 9/100 in
Weight
350 lb
Horizontal Reach
7 ft to 12 ft Adjustable in 1 ft Increments
Pocket Spacing
22-1/2 in
Max. Capacity
4,000 lb
Number of Fork Pockets
2
Load Capacity @ 7 ft
3,200 lb
Horizontal Reach - Minimum
3 ft
Load Capacity @ 6 ft
4,000 lb
Load Capacity @ 8 ft
2,600 lb
Fork Pocket Spacing
22 in
Hook Type
Double Swivel Hook
Load Capacity @ 5 ft
4,000 lb
Load Capacity @ 9 ft
2,200 lb
Load Capacity @ 12 ft
1,500 lb
Load Capacity - Minimum
1,500 lb
Boom Style
Telescoping
Lifting Angle - Maximum
40 Degrees
Horizontal Reach - Maximum
12 ft
Load Capacity - Maximum
4,000 lb
Load Capacity @ 11 ft
1,600 lb
Load Capacity @ 3 ft
4,000 lb
Horizontal Reach Increments
1 ft
Load Capacity @ 10 ft
1,900 lb
Load Capacity @ 4 ft
4,000 lb

Description

Pivoting Forklift Boom, Horizontal Reach - Minimum 3 ft, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 12 ft, Load Capacity - Minimum 1,500 lb, Boom Style Telescoping, Overall Height 22 5/8 in, Horizontal Reach Increments 1 ft, Overall Width 22 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing 22 in, Mounting Type Fork, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.