Zoro Homepage

Telescoping Pivoting Fork Boom, 8000 Lb

  • Mfr # PB-80

  • Zoro # G9838656


product price: $3,720.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
22 5/8 in
Overall Width
22 in
Color
Yellow
Includes
Restraining Chain with Grab Hook, (5) Vertical Height Adjustments to a Maximum of 40 Degrees
Pocket Spacing
22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-80
Zoro #
G9838656
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 5/8 in
Overall Width
22 in
Storage Height
22 5/8 in
Usable Fork Pocket Height
2 1/2 in
Usable Fork Pocket Width
7 1/2 in
Fork Pocket Width
7 1/2 in
Hook Opening Size
1 5/8 in
Fork Pocket Height
2 1/2 in

Details

Color
Yellow
Item
Telescoping Pivoting Forklift Boom
Includes
Restraining Chain with Grab Hook, (5) Vertical Height Adjustments to a Maximum of 40 Degrees
Pocket Spacing
22-1/2 in
Horizontal Reach
7 ft to 12 ft Adjustable in 1 ft Increments
Max. Capacity
8,000 lb
Weight
540 lb
Hook Opening
1 61/100 in
Horizontal Reach - Minimum
3 ft
Hook Type
Double Swivel Hook
Load Capacity @ 10 ft
4,100 lb
Horizontal Reach - Maximum
12 ft
Load Capacity @ 11 ft
3,600 lb
Load Capacity @ 3 ft
8,000 lb
Load Capacity @ 4 ft
8,000 lb
Load Capacity @ 12 ft
3,100 lb
Load Capacity @ 7 ft
7,000 lb
Load Capacity @ 8 ft
5,700 lb
Horizontal Reach Increments
1 ft
Number of Fork Pockets
2
Boom Style
Telescoping
Fork Pocket Spacing
22 in
Load Capacity @ 6 ft
8,000 lb
Load Capacity @ 9 ft
4,800 lb
Lifting Angle - Maximum
40 Degrees
Load Capacity @ 5 ft
8,000 lb
Load Capacity - Minimum
3,100 lb
Load Capacity - Maximum
8,000 lb

Description

Pivoting Forklift Boom, Horizontal Reach - Minimum 3 ft, Load Capacity - Maximum 8,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 12 ft, Load Capacity - Minimum 3,100 lb, Boom Style Telescoping, Overall Height 22 5/8 in, Horizontal Reach Increments 1 ft, Overall Width 22 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 5/8 in, Fork Pocket Spacing 22 in, Mounting Type Fork, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.