Zoro Homepage

Telescoping Precision Lifting Fork Boom

  • Mfr # PB-60-PLB

  • Zoro # G2162231


product price: $17,516.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
22 5/8 in
Overall Width
22 in
Color
Yellow
Includes
Electric Winch, 12V DC 100A Battery Power Supply, 100A Battery with Charger, Toggle Button Control with 12 ft Standard Cord, Additional Load Hook, Restraining Chain with Grab Hook and Lifting Hook with 2400 lb Capacity
Storage Height
22 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-60-PLB
Zoro #
G2162231
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 5/8 in
Overall Width
22 in
Storage Height
22 5/8 in
Usable Fork Pocket Width
7 1/2 in
Usable Fork Pocket Height
2 1/2 in
Fork Pocket Width
7 1/2 in
Hook Opening Size
1 3/8 in
Fork Pocket Height
2 1/2 in

Details

Color
Yellow
Item
Telescoping Precision Lifting Forklift Boom
Includes
Electric Winch, 12V DC 100A Battery Power Supply, 100A Battery with Charger, Toggle Button Control with 12 ft Standard Cord, Additional Load Hook, Restraining Chain with Grab Hook and Lifting Hook with 2400 lb Capacity
Weight
620 lb
Pocket Spacing
22-1/2 in
Max. Capacity
6,000 lb
Hook Opening
1 9/25 in
Horizontal Reach
Boom Hook 3ft to 6 ft, Lifting Hook 7 ft to 12 ft
Load Capacity @ 5 ft
6,000 lb
Fork Pocket Spacing
22 in
Horizontal Reach Increments
1 ft
Load Capacity @ 9 ft
3,500 lb
Load Capacity @ 4 ft
6,000 lb
Horizontal Reach - Minimum
3 ft
Load Capacity @ 11 ft
2,700 lb
Load Capacity @ 8 ft
4,200 lb
Lifting Angle - Maximum
40 Degrees
Load Capacity @ 6 ft
6,000 lb
Load Capacity @ 3 ft
6,000 lb
Load Capacity - Minimum
2,500 lb
Horizontal Reach - Maximum
12 ft
Load Capacity @ 7 ft
5,000 lb
Boom Style
Telescoping
Hook Type
Double Swivel Hook, Single Swivel Hook
Load Capacity @ 10 ft
3,000 lb
Number of Fork Pockets
2
Load Capacity - Maximum
6,000 lb
Load Capacity @ 12 ft
2,500 lb

Description

Precision Forklift Boom, Horizontal Reach - Minimum 3 ft, Load Capacity - Maximum 6,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 12 ft, Load Capacity - Minimum 2,500 lb, Boom Style Telescoping, Overall Height 22 5/8 in, Horizontal Reach Increments 1 ft, Overall Width 22 in, Hook Type Double Swivel Hook, Single Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 3/8 in, Fork Pocket Spacing 22 in, Mounting Type Fork, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.