Zoro Homepage

Trailer Spotter Hitch Insert, For SPTR-8

  • Mfr # HITCH INSERT

  • Zoro # G6435161


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Trailer Weight
6,000 lb
Max. Tongue Weight
600 lb
Color
Black
For Use With
Mfr. No. SPTR-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HITCH INSERT
Zoro #
G6435161
UPC #
-
Country of Origin
United States

Details

Item
Trailer Spotter Hitch Insert
Material
Steel
Max. Trailer Weight
6,000 lb
Max. Tongue Weight
600 lb
Color
Black
For Use With
Mfr. No. SPTR-8

Description

Trailer Spotter Hitch Insert, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.