Zoro Homepage

Vertical Eye Lifter, 6000 lb, 24in.W Coil

  • Mfr # 83E-3-16/20/24

  • Zoro # G3446488


product price: $5,981.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Max. Coil Inside Dia.
24 in
Working Load Limit
6,000 lb
Bail Opening Height
5 1/8 in
Min. Coil Inside Diameter
16 in
Bail Opening Width
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83E-3-16/20/24
Zoro #
G3446488
UPC #
-
Country of Origin
United States

Dimensions

Max. Coil Inside Dia.
24 in
Bail Opening Height
5 1/8 in
Min. Coil Inside Diameter
16 in
Bail Opening Width
3 3/16 in
Max. Coil Width
24 in
Bail Thickness
3/4 in
Bail Height
5 1/8 in
Maximum Coil Diameter
24 in
Foot Width
5 1/4 in
Maximum Coil Width
25 1/4 in
Bail Inside Width
3 1/4 in
Foot Length
37 1/8 in
Minimum Coil Diameter
16 in
Bail Inside Length
5 1/8 in

Details

Item
Vertical Coil Lifter
Working Load Limit
6,000 lb
Headroom Open
53 1/8 in
Material Above the Bail Opening
3/4 in
Product Type
Vertical Eye Coil Lifter
Open Headroom
53 1/8 in
Maximum Load Capacity
6,000 lb
Closed Headroom
53 1/8 in

Description

Vertical Coil Lifter, Maximum Load Capacity 6,000 lb, Minimum Coil Diameter 16 in, Maximum Coil Diameter 24 in, Maximum Coil Width 25 1/4 in, Bail Inside Length 5 1/8 in, Foot Length 37 1/8 in, Foot Width 5 1/4 in, Bail Inside Width 3 1/4 in, Bail Thickness 3/4 in, Product Type Vertical Eye Coil Lifter, Open Headroom 53 1/8 in, Closed Headroom 53 1/8 in, Bail Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.