Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-on Bucket Hook

  • Mfr # XBH10T

  • Zoro # G615826863


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 1/2 in
Attachment Type
Weld-On
Color
Yellow
Material
Alloy Steel
Overall Length
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBH10T
Zoro #
G615826863
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 1/2 in
Overall Length
7 7/8 in
Usable Length
5 3/8 in
Material Thickness
2 1/16 in
Hook Opening Width
1 7/8 in

Details

Attachment Type
Weld-On
Color
Yellow
Material
Alloy Steel
Working Load Limit
10 ton
Item
Welded Bucket Hook
Markings
None
Lifting Capability
For Lifting
Hardware Included
Latch
Hook Type
Bucket Hook

Description

Welded Bucket Hook, Hook Type Bucket Hook, Working Load Limit 10 ton, Lifting Capability For Lifting, Grade Not Applicable, Material Alloy Steel, Material Thickness 2 1/16 in, Hook Opening Width 1 7/8 in, Overall Length 7 7/8 in, Usable Length 5 3/8 in, Overall Width 8 1/2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Weld-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.