
Weld-on Bucket Hook
Mfr # XBH2T
Zoro # G215827185
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 3/8 in
Overall Length
3 3/16 in
Color
Yellow
Material
Alloy Steel
Attachment Type
Weld-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XBH2T
Zoro #
G215827185
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 3/8 in
Overall Length
3 3/16 in
Material Thickness
1 11/32 in
Usable Length
2 5/8 in
Hook Opening Width
1 in
Details
Color
Yellow
Working Load Limit
2 ton
Item
Welded Bucket Hook
Material
Alloy Steel
Attachment Type
Weld-On
Hardware Included
Latch
Markings
None
Lifting Capability
For Lifting
Hook Type
Bucket Hook
Description
Welded Bucket Hook, Hook Type Bucket Hook, Working Load Limit 2 ton, Lifting Capability For Lifting, Grade Not Applicable, Material Alloy Steel, Material Thickness 1 11/32 in, Hook Opening Width 1 in, Overall Length 3 3/16 in, Usable Length 2 5/8 in, Overall Width 4 3/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Weld-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.