
Weld-on Bucket Hook
Mfr # XBH8T
Zoro # G915827041
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Overall Width
7 in
Attachment Type
Weld-On
Overall Length
6 5/16 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XBH8T
Zoro #
G915827041
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7 in
Overall Length
6 5/16 in
Usable Length
3 11/16 in
Material Thickness
2 in
Hook Opening Width
1 7/16 in
Details
Item
Welded Bucket Hook
Material
Alloy Steel
Working Load Limit
8 ton
Attachment Type
Weld-On
Color
Yellow
Markings
None
Hardware Included
Latch
Lifting Capability
For Lifting
Hook Type
Bucket Hook
Description
Welded Bucket Hook, Hook Type Bucket Hook, Working Load Limit 8 ton, Lifting Capability For Lifting, Grade Not Applicable, Material Alloy Steel, Material Thickness 2 in, Hook Opening Width 1 7/16 in, Overall Length 6 5/16 in, Usable Length 3 11/16 in, Overall Width 7 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Weld-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.